Zoro Homepage

GT 14C 1416 PIN PLUG

  • Mfr # GTC06F2027P

  • Zoro # G407558736


product price: $70.79
/ea

Key Features

No. of Contacts
14
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2027P
Zoro #
G407558736
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

No. of Contacts
14
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Type
Connector Circular
Insert Arrangement
20-27
Amperage Rating
13A
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Contact Style
Pin
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.