Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTC06F2027PX

  • Zoro # G507558865


product price: $70.79
/ea

Key Features

Termination Method
Crimp
Orientation
Straight
Amperage Rating
13A
Shell Color
Olive Drab
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2027PX
Zoro #
G507558865
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Termination Method
Crimp
Orientation
Straight
Amperage Rating
13A
Shell Color
Olive Drab
Contact Style
Pin
Contact Plating
Silver
Contact Material
Copper Alloy
Sealing
IP67
Contact Mating Life
500
Insert Rotation/Keying
X
No. of Contacts
14
Insert Arrangement
20-27
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shielding
Yes
Endbell Type
Environmental - Cable Clamp
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
700
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Rotation Angle
110
Service Rating
A
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.