Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTS062027PW

  • Zoro # G507559152


product price: $43.39
/ea

Key Features

Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Connector Style
Plug
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS062027PW
Zoro #
G507559152
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Connector Style
Plug
Sealing
Unsealed
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Mounting Type
Cable
Orientation
Straight
No. of Contacts
14
Amperage Rating
13A
Shell Color
Olive Drab
Operating Voltage DC
700
Rotation Angle
35
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Insert Arrangement
20-27
Insert Material
Neoprene
Shielding
Yes
Insert Rotation/Keying
W
Connector Type
Circular
Service Rating
A
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.