Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTS06A2027P

  • Zoro # G507559220


product price: $51.85
/ea

Key Features

Shielding
Yes
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2027P
Zoro #
G507559220
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shielding
Yes
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Service Rating
A
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Style
Pin
Mounting Type
Cable
Contact Material
Copper Alloy
Sealing
Unsealed
No. of Contacts
14
Amperage Rating
13A
Insert Material
Neoprene
Contact Mating Life
500
Connector Style
Plug
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
20-27
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
700
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.