Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTS06A2027PW

  • Zoro # G707559181


product price: $51.85
/ea

Key Features

Contact Plating
Silver
Orientation
Straight
Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2027PW
Zoro #
G707559181
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Plating
Silver
Orientation
Straight
Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Termination Method
Solder
Insert Material
Neoprene
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Style
Pin
Contacts Supplied
Yes
Rotation Angle
35
Shell Color
Olive Drab
Contact Mating Life
500
Shell Material
Aluminum Alloy
Service Rating
A
Shielding
Yes
Insert Arrangement
20-27
Amperage Rating
13A
No. of Contacts
14
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Mounting Type
Cable
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.