Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTS06AF2027P

  • Zoro # G607559090


product price: $63.55
/ea

Key Features

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2027P
Zoro #
G607559090
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Shielding
Yes
Insert Material
Neoprene
Contacts Supplied
Yes
Orientation
Straight
Sealing
Unsealed
No. of Contacts
14
Shell Material
Aluminum Alloy
Mounting Type
Cable
Contact Style
Pin
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Insert Rotation/Keying
Normal
Service Rating
A
Insert Arrangement
20-27
Termination Method
Solder
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Endbell Type
Cable Clamp - Extended
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.