Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTS06R2027P

  • Zoro # G007558860


product price: $58.99
/ea

Key Features

Contact Mating Life
500
Contact Material
Copper Alloy
Contact Size
14#16
Grommet & Seals Material
Neoprene
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R2027P
Zoro #
G007558860
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Mating Life
500
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Insert Material
Neoprene
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Connector Style
Plug
Sealing
IP67
Shielding
Yes
No. of Contacts
14
Contacts Supplied
Yes
Mounting Type
Cable
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Contact Plating
Silver
Shell Color
Olive Drab
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
20-27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.