Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN RECP BOX

  • Mfr # GTC02R2219P

  • Zoro # G707561559


product price: $31.99
/ea

Key Features

Sealing
IP67
No. of Contacts
14
Contact Size
14#16
Connector Type
Connector Circular
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2219P
Zoro #
G707561559
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Sealing
IP67
No. of Contacts
14
Connector Type
Connector Circular
Operating Voltage DC
700
Contact Style
Pin
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Arrangement
22-16
Amperage Rating
13A
Shielding
Yes
Insert Material
Neoprene
Mounting Type
Box - Front Mount
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
Shell Color
Olive Drab
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Contact Plating
Silver
Orientation
Straight
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.