Zoro Homepage

GT 14C 1416 PIN RECP BOX RM

  • Mfr # GTC0302027P

  • Zoro # G407174349


product price: $28.95
/ea

Key Features

Endbell Type
None
Shell Color
Olive Drab
Contact Size
14#16
Insert Arrangement
20-27
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302027P
Zoro #
G407174349
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Endbell Type
None
Shell Color
Olive Drab
Insert Arrangement
20-27
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Mounting Type
Wall - Rear Mount
Amperage Rating
13A
Contacts Supplied
Yes
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
No. of Contacts
14
Contact Mating Life
500
Contact Plating
Silver
Service Rating
A
Contact Style
Pin
Grommet & Seals Material
Neoprene
Shielding
Yes
Orientation
Straight
Termination Method
Crimp
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Connector Circular
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.