Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN RECP BOX RM

  • Mfr # GTC0302027P027

  • Zoro # G007561624


product price: $30.35
/ea

Key Features

Operating Voltage AC V RMS Max
500
Insert Arrangement
20-27
Termination Method
Crimp
Amperage Rating
13A
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302027P027
Zoro #
G007561624
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Operating Voltage AC V RMS Max
500
Insert Arrangement
20-27
Termination Method
Crimp
Amperage Rating
13A
Operating Voltage DC
700
No. of Contacts
14
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.