Zoro Homepage

GT 14C 1416 PIN RECP BOX RM

  • Mfr # GTC030F2027P

  • Zoro # G407561651


product price: $57.79
/ea

Key Features

Connector Style
Receptacle
Service Rating
A
Operating Voltage DC
700
Insert Arrangement
20-27
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030F2027P
Zoro #
G407561651
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Style
Receptacle
Service Rating
A
Operating Voltage DC
700
Insert Arrangement
20-27
Orientation
Straight
Shell Color
Olive Drab
Contact Style
Pin
Shielding
Yes
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Endbell Type
Environmental - Cable Clamp
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
No. of Contacts
14
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Sealing
IP67
Amperage Rating
13A
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.