Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN RECP

  • Mfr # GTS030A2027P

  • Zoro # G207561653


product price: $37.95
/ea

Key Features

Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A2027P
Zoro #
G207561653
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
Shielding
Yes
Termination Method
Solder
Orientation
Straight
Insert Rotation/Keying
Normal
No. of Contacts
14
Contact Mating Life
500
Insert Arrangement
20-27
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Amperage Rating
13A
Shell Material
Aluminum Alloy
Service Rating
A
Contact Plating
Silver
Contact Style
Pin
Contacts Supplied
Yes
Contact Material
Copper Alloy
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.