Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 SKT PLUG

  • Mfr # GTC06AF2219S

  • Zoro # G807510938


product price: $71.69
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Sealing
Unsealed
Shell Color
Olive Drab
Contact Style
Pin/Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2219S
Zoro #
G807510938
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Sealing
Unsealed
Shell Color
Olive Drab
Contact Style
Pin/Socket
Insert Arrangement
22-19
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shielding
Yes
Contacts Supplied
Yes
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Operating Voltage DC
700
Endbell Type
Cable Clamp - Extended
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Amperage Rating
13A
No. of Contacts
14
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Type
Circular
Orientation
Straight
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.