
GT 14C 1416 SKT PLUG
Mfr # GTC06F2027S
Zoro # G707511295
product price: $74.55
/eaKey Features
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Insert Arrangement
20-27
Contact Style
Pin/Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06F2027S
Zoro #
G707511295
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Details
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Insert Arrangement
20-27
Contact Style
Pin/Socket
Connector Type
Connector Circular
Connector Style
Plug
Amperage Rating
13A
Termination Method
Crimp
No. of Contacts
14
Insert Material
Neoprene
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.