Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 SKT PLUG

  • Mfr # GTCL06AF2027S

  • Zoro # G407512226


product price: $72.45
/ea

Key Features

Amperage Rating
13A
Insert Arrangement
20-27
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06AF2027S
Zoro #
G407512226
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Amperage Rating
13A
Insert Arrangement
20-27
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
No. of Contacts
14
Shell Color
Olive Drab
Contact Plating
Silver
Insert Rotation/Keying
Normal
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Operating Voltage DC
700
Contacts Supplied
Yes
Sealing
Unsealed
Mounting Type
Cable
Endbell Type
Cable Clamp - Extended
Service Rating
A
Orientation
Straight
Contact Material
Copper Alloy
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.