Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 SKT PLUG

  • Mfr # GTS06A2027S

  • Zoro # G807512185


product price: $53.45
/ea

Key Features

Orientation
Straight
Termination Method
Crimp
Shielding
Yes
Operating Voltage DC
700
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2027S
Zoro #
G807512185
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Orientation
Straight
Termination Method
Crimp
Shielding
Yes
Operating Voltage DC
700
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Connector Style
Plug
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
No. of Contacts
14
Service Rating
A
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Sealing
Unsealed
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Contact Material
Copper Alloy
Contact Style
Pin/Socket
Insert Arrangement
20-27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.