Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 SKT RECP BOX

  • Mfr # GTC02R2219S

  • Zoro # G107504781


product price: $36.45
/ea

Key Features

Connector Type
Connector Circular
Sealing
IP67
Contact Plating
Silver
Shielding
Yes
Insert Arrangement
22-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC02R2219S
Zoro #
G107504781
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Type
Connector Circular
Sealing
IP67
Contact Plating
Silver
Shielding
Yes
Insert Arrangement
22-19
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Termination Method
Crimp
Shell Color
Olive Drab
Mounting Type
Box - Front Mount
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Contact Style
Pin/Socket
Operating Voltage DC
700
Connector Style
Receptacle
Amperage Rating
13A
Orientation
Straight
No. of Contacts
14
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.