Zoro Homepage

GT 14C 1416 SKT RECP BOX

  • Mfr # GTCL02R2027S

  • Zoro # G407504733


product price: $39.29
/ea

Key Features

Connector Type
Circular
Insert Material
Neoprene
Mounting Type
Box - Front Mount
No. of Contacts
14
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL02R2027S
Zoro #
G407504733
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Type
Circular
Insert Material
Neoprene
Mounting Type
Box - Front Mount
No. of Contacts
14
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Shielding
Yes
Amperage Rating
13A
Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Shell Color
Olive Drab
Insert Arrangement
20-27
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contacts Supplied
Yes
Sealing
IP67
Contact Style
Socket
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.