Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 SKT RECP BOX

  • Mfr # GTCL02R2027SB30

  • Zoro # G907504837


product price: $56.85
/ea

Key Features

No. of Contacts
14
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL02R2027SB30
Zoro #
G907504837
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

No. of Contacts
14
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount
Connector Style
Receptacle
Amperage Rating
13A
Connector Type
Circular
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy
Operating Voltage DC
700
Contact Mating Life
500
Contact Plating
Gold
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Contact Style
Socket
Insert Material
Neoprene
Sealing
IP67
Insert Arrangement
20-27
Service Rating
A
Operating Voltage AC V RMS Max
500
Orientation
Straight
Shielding
Yes
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.