Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 SKT RECP BOX

  • Mfr # GTCL02R2027SWB30

  • Zoro # G707504648


product price: $70.55
/ea

Key Features

Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL02R2027SWB30
Zoro #
G707504648
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Insert Arrangement
20-27
No. of Contacts
14
Insert Material
Neoprene
Service Rating
A
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
W
Sealing
IP67
Termination Method
Crimp
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Contact Style
Socket
Rotation Angle
35
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Box - Front Mount
Connector Style
Receptacle
Contact Mating Life
500
Amperage Rating
13A
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.