Zoro Homepage

GT 14C 1416 SKT RECP BOX

  • Mfr # GTS02R2219S

  • Zoro # G407504702


product price: $27.15
/ea

Key Features

Connector Type
Circular
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Size
14#16
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2219S
Zoro #
G407504702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Type
Circular
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Connector Style
Receptacle
Contact Style
Pin/Socket
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
22-19
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Mating Life
500
Sealing
IP67
Operating Voltage AC V RMS Max
500
Mounting Type
Box - Front Mount
Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Service Rating
A
Grommet & Seals Material
Neoprene
No. of Contacts
14
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.