Zoro Homepage

GT 14C 1416 SKT RECP BOX

  • Mfr # GTSL02R2027S

  • Zoro # G207504636


product price: $29.35
/ea

Key Features

Contacts Supplied
Yes
Contact Size
14#16
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTSL02R2027S
Zoro #
G207504636
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Mating Life
500
No. of Contacts
14
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Termination Method
Crimp
Insert Arrangement
20-27
Service Rating
A
Insert Rotation/Keying
Normal
Mounting Type
Wall - Front Mount
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Orientation
Straight
Shell Color
Olive Drab
Operating Voltage DC
700
Connector Type
Circular
Contact Style
Socket
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.