Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 SKT RECP BOX

  • Mfr # GTSL02R2027SW

  • Zoro # G307504758


product price: $29.39
/ea

Key Features

Shielding
Yes
Rotation Angle
35
Insert Arrangement
20-27
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTSL02R2027SW
Zoro #
G307504758
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shielding
Yes
Rotation Angle
35
Insert Arrangement
20-27
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Termination Method
Crimp
Orientation
Straight
No. of Contacts
14
Mounting Type
Wall - Front Mount
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Grommet & Seals Material
Neoprene
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Material
Neoprene
Contact Material
Copper Alloy
Sealing
IP67
Amperage Rating
13A
Contact Style
Socket
Insert Rotation/Keying
W
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.