GT 14C 1416 SKT RECP BOX

  • Mfr # GTSL02R2027SX

  • Zoro # G207504421


product price: $29.35
/ea

Key Features

Shielding
Yes
Operating Voltage DC
700
Connector Type
Circular
Amperage Rating
13A
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTSL02R2027SX
Zoro #
G207504421
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shielding
Yes
Operating Voltage DC
700
Connector Type
Circular
Amperage Rating
13A
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Mating Life
500
Contacts Supplied
Yes
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Connector Style
Receptacle
Orientation
Straight
Mounting Type
Wall - Front Mount
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Rotation Angle
110
Contact Style
Socket
No. of Contacts
14
Insert Arrangement
20-27
Contact Plating
Silver
Contact Material
Copper Alloy
Sealing
IP67
Operating Voltage AC V RMS Max
500
Service Rating
A
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.