Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 SKT RECP BOX

  • Mfr # GTSL02R2027SY

  • Zoro # G707504419


product price: $29.39
/ea

Key Features

Mounting Type
Wall - Front Mount
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Orientation
Straight
Insert Arrangement
20-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTSL02R2027SY
Zoro #
G707504419
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Mounting Type
Wall - Front Mount
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Orientation
Straight
Insert Arrangement
20-27
Amperage Rating
13A
Rotation Angle
250
Connector Style
Receptacle
No. of Contacts
14
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Y
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Sealing
IP67
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Service Rating
A
Contact Plating
Silver
Insert Material
Neoprene
Contact Material
Copper Alloy
Shielding
Yes
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.