Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 SKT RECP BOX RM

  • Mfr # GTC0302027S

  • Zoro # G007171366


product price: $32.59
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Mating Life
500
Insert Arrangement
20-27
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302027S
Zoro #
G007171366
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Mating Life
500
Insert Arrangement
20-27
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contact Plating
Silver
No. of Contacts
14
Specification
MIL-DTL-5015 Type
Service Rating
A
Shell Color
Olive Drab
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
700
Insert Material
Neoprene
Contacts Supplied
Yes
Connector Type
Connector Circular
Endbell Type
None
Contact Style
Pin/Socket
Amperage Rating
13A
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.