GT 14C 1416 SKT RECP BOX RM

  • Mfr # GTC0302027SXB30

  • Zoro # G307504536


product price: $63.95
/ea

Key Features

Shielding
Yes
Insert Arrangement
20-27
No. of Contacts
14
Endbell Type
None
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302027SXB30
Zoro #
G307504536
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shielding
Yes
Insert Arrangement
20-27
No. of Contacts
14
Endbell Type
None
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Mating Life
500
Service Rating
A
Operating Voltage DC
700
Rotation Angle
110
Insert Rotation/Keying
X
Shell Material
Aluminum Alloy
Connector Type
Circular
Termination Method
Crimp
Contacts Supplied
Yes
Mounting Type
Wall - Rear Mount
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin/Socket
Operating Voltage AC V RMS Max
500
Contact Plating
Gold
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.