Zoro Homepage

GT 14C 1416 SKT RECP BOX RM

  • Mfr # GTS0302027S

  • Zoro # G307171226


product price: $31.35
/ea

Key Features

Contact Material
Copper Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302027S
Zoro #
G307171226
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Material
Copper Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Orientation
Straight
Operating Voltage DC
700
Amperage Rating
13A
Contact Style
Pin/Socket
Endbell Type
None
Termination Method
Crimp
Connector Style
Receptacle
Sealing
Unsealed
Crimp Wire Gauge
20, 18, 16
Service Rating
A
Insert Material
Neoprene
Shell Color
Olive Drab
Insert Arrangement
20-27
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shielding
Yes
No. of Contacts
14
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.