Zoro Homepage

GT 14C 1416 SKT RECP

  • Mfr # GTC0302219S

  • Zoro # G707504563


product price: $37.69
/ea

Key Features

Connector Type
Circular
Connector Style
Receptacle
No. of Contacts
14
Shielding
Yes
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302219S
Zoro #
G707504563
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Type
Circular
Connector Style
Receptacle
No. of Contacts
14
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Contact Mating Life
500
Shell Color
Olive Drab
Sealing
Unsealed
Orientation
Straight
Insert Arrangement
22-19
Contact Style
Pin/Socket
Contact Material
Copper Alloy
Contact Plating
Silver
Endbell Type
None
Operating Voltage DC
700
Amperage Rating
13A
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Service Rating
A
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.