Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 SKT RECP WALL

  • Mfr # GTCL0302027SZ

  • Zoro # G207505442


product price: $39.59
/ea

Key Features

Shell Color
Olive Drab
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL0302027SZ
Zoro #
G207505442
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shell Color
Olive Drab
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Plating
Silver
Endbell Type
None
Connector Type
Circular
Operating Voltage DC
700
Insert Rotation/Keying
Z
Amperage Rating
13A
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Insert Arrangement
20-27
Rotation Angle
325
Contact Mating Life
500
Connector Style
Receptacle
Service Rating
A
Shielding
Yes
Sealing
Unsealed
Contact Style
Socket
Grommet & Seals Material
Neoprene
No. of Contacts
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.