GT 14C 1416 SKT RECP WALL RM

  • Mfr # GTCL0302027SB30

  • Zoro # G307505809


product price: $68.99
/ea

Key Features

Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
Orientation
Straight
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL0302027SB30
Zoro #
G307505809
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
Orientation
Straight
Sealing
Unsealed
Contact Plating
Gold
Service Rating
A
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Material
Neoprene
Endbell Type
None
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
No. of Contacts
14
Operating Voltage DC
700
Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
20-27
Contact Style
Socket
Shielding
Yes
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.