GT 14C 1416 SKT RECP WALL RM

  • Mfr # GTCL0302027SWLC

  • Zoro # G807505804


product price: $25.25
/ea

Key Features

Shell Color
Olive Drab
Sealing
Unsealed
Contact Style
Socket
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL0302027SWLC
Zoro #
G807505804
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shell Color
Olive Drab
Sealing
Unsealed
Contact Style
Socket
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Service Rating
A
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
None
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
Connector Style
Receptacle
Contact Mating Life
500
Contacts Supplied
No
Insert Material
Neoprene
Insert Arrangement
20-27
Operating Voltage DC
700
Insert Rotation/Keying
W
No. of Contacts
14
Connector Type
Circular
Amperage Rating
13A
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Rotation Angle
35
Termination Method
Crimp
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.