GT 14C 1416 SKT RECP WALL RM

  • Mfr # GTCL0302027SYLC

  • Zoro # G907505902


product price: $25.25
/ea

Key Features

Rotation Angle
250
Amperage Rating
13A
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL0302027SYLC
Zoro #
G907505902
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Rotation Angle
250
Amperage Rating
13A
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contacts Supplied
No
Connector Type
Circular
Insert Rotation/Keying
Y
Insert Arrangement
20-27
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Operating Voltage DC
700
Contact Plating
Silver
Service Rating
A
Termination Method
Crimp
No. of Contacts
14
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Insert Material
Neoprene
Orientation
Straight
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Contact Style
Socket
Endbell Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.