GT 14C 1416 SKT RECP WALL RM

  • Mfr # GTCL0302027SZLC

  • Zoro # G607505868


product price: $25.25
/ea

Key Features

Orientation
Straight
Shell Color
Olive Drab
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL0302027SZLC
Zoro #
G607505868
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Orientation
Straight
Shell Color
Olive Drab
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
A
Connector Style
Receptacle
Endbell Type
None
Mounting Type
Wall - Rear Mount
Amperage Rating
13A
Insert Material
Neoprene
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contacts Supplied
No
Operating Voltage DC
700
Contact Plating
Silver
Contact Mating Life
500
Shielding
Yes
Rotation Angle
325
No. of Contacts
14
Sealing
Unsealed
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
20-27
Insert Rotation/Keying
Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.