GT 14C 1416 SKT RECP WALL RM

  • Mfr # GTCL030A2027SLC

  • Zoro # G607505844


product price: $33.59
/ea

Key Features

Shell Color
Olive Drab
Contact Mating Life
500
Orientation
Straight
Contact Style
Socket
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL030A2027SLC
Zoro #
G607505844
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Shell Color
Olive Drab
Contact Mating Life
500
Orientation
Straight
Contact Style
Socket
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount
Connector Style
Receptacle
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Contact Plating
Silver
No. of Contacts
14
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
No
Insert Arrangement
20-27
Operating Voltage DC
700
Sealing
Unsealed
Service Rating
A
Grommet & Seals Material
Neoprene
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.