Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 24 1216 SKT RECP WALL

  • Mfr # GTC030329SW

  • Zoro # G207506661


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Endbell Type
None
Grommet & Seals Material
Neoprene
Rotation Angle
80
No. of Contacts
14
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030329SW
Zoro #
G207506661
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 2#4

Details

Endbell Type
None
Grommet & Seals Material
Neoprene
Rotation Angle
80
No. of Contacts
14
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contact Style
Socket
Insert Rotation/Keying
W
Connector Type
Circular
Connector Style
Receptacle
Sealing
Unsealed
Contact Mating Life
500
Insert Arrangement
32-9
Operating Voltage DC
1250
Contact Material
Copper Alloy
Contacts Supplied
Yes
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Amperage Rating
13A & 46A
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Service Rating
D
Crimp Wire Gauge
20,18,16,4
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.