Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 16C 1216, 44 SKT RECP

  • Mfr # GTC0303282SLC

  • Zoro # G907506565


product price: $70.45
/ea

Key Features

Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
16
Contact Style
Socket
Operating Voltage AC V RMS Max
200/Coax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303282SLC
Zoro #
G907506565
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 4#4

Details

Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
16
Contact Style
Socket
Operating Voltage AC V RMS Max
200/Coax
Connector Style
Receptacle
Insert Arrangement
32-68
Amperage Rating
13A & 46A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.