Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 16C 1616 PIN RECP

  • Mfr # GTS030245P

  • Zoro # G707559662


product price: $38.55
/ea

Key Features

Shell Material
Aluminum Alloy
Orientation
Straight
Contacts Supplied
Yes
Insert Material
Neoprene
Endbell Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030245P
Zoro #
G707559662
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Shell Material
Aluminum Alloy
Orientation
Straight
Contacts Supplied
Yes
Insert Material
Neoprene
Endbell Type
None
Mounting Type
Wall - Rear Mount
Insert Arrangement
24-15
Connector Style
Receptacle
No. of Contacts
15
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Shielding
Yes
Connector Type
Circular
Sealing
Unsealed
Termination Method
Solder
Grommet & Seals Material
Neoprene
Service Rating
A
Operating Voltage DC
700
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Shell Color
Olive Drab
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.