Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 16C 1616 PIN RECP WALL

  • Mfr # GTC030245P

  • Zoro # G507559480


product price: $39.39
/ea

Key Features

Endbell Type
None
Termination Method
Crimp
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030245P
Zoro #
G507559480
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Endbell Type
None
Termination Method
Crimp
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Service Rating
A
Contact Mating Life
500
Shielding
Yes
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Sealing
Unsealed
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Insert Arrangement
24-15
Contact Material
Copper Alloy
Connector Style
Receptacle
Orientation
Straight
Grommet & Seals Material
Neoprene
No. of Contacts
15
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.