Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 16C 1616 PIN RECP WALL RM

  • Mfr # GTC030245PB30

  • Zoro # G607559472


product price: $63.89
/ea

Key Features

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Contacts Supplied
Yes
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030245PB30
Zoro #
G607559472
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Contacts Supplied
Yes
Sealing
Unsealed
Termination Method
Crimp
Insert Arrangement
24-15
No. of Contacts
15
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Style
Receptacle
Contact Style
Pin
Amperage Rating
13A
Contact Mating Life
500
Connector Type
Circular
Shielding
Yes
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Plating
Gold
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Endbell Type
None
Mounting Type
Wall - Rear Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.