Zoro Homepage

GT 16C 1616 SKT RECP

  • Mfr # GTC030245SLC

  • Zoro # G007500845


product price: $40.99
/ea

Key Features

Contact Mating Life
500
Grommet & Seals Material
Neoprene
Connector Type
Circular
Amperage Rating
13A
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030245SLC
Zoro #
G007500845
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Mating Life
500
Grommet & Seals Material
Neoprene
Connector Type
Circular
Amperage Rating
13A
Shell Material
Aluminum Alloy
Insert Arrangement
24-15
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Operating Voltage DC
700
Contacts Supplied
No
Connector Style
Receptacle
Service Rating
A
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Insert Material
Neoprene
Shell Color
Olive Drab
No. of Contacts
16
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal
Endbell Type
None
Contact Style
Pin/Socket
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.