GT 16C 1616 SKT RECP WALL RM

  • Mfr # GTC030245SB30

  • Zoro # G607501532


product price:  $91.69
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC030245SB30
Zoro #
G607501532
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Mounting Type
Wall - Rear Mount
Contact Style
Pin/Socket
Contact Plating
Gold
Insert Arrangement
24-15
Connector Style
Receptacle
Shielding
Yes
Insert Rotation/Keying
Normal
Endbell Type
None
Operating Voltage DC
700
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
No. of Contacts
16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Service Rating
A
Contact Mating Life
500
Sealing
Unsealed
Termination Method
Crimp
Orientation
Straight
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.