Zoro Homepage

GT 16C 212 1416 SKT RECP

  • Mfr # GTC030247S

  • Zoro # G907501676


product price: $43.39
/ea

Key Features

Insert Rotation/Keying
Normal
Contact Plating
Silver
Connector Style
Receptacle
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030247S
Zoro #
G907501676
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16, 2#12

Details

Insert Rotation/Keying
Normal
Contact Plating
Silver
Connector Style
Receptacle
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Shielding
Yes
Connector Type
Connector Circular
Insert Arrangement
24-7
Insert Material
Neoprene
No. of Contacts
16
Service Rating
A
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount
Crimp Wire Gauge
20, 18, 16, 14, 12
Orientation
Straight
Sealing
Unsealed
Endbell Type
None
Termination Method
Crimp
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 23A
Contacts Supplied
Yes
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.