Zoro Homepage

GT 16C 212 1416 SKT RECP WAL

  • Mfr # GTS030247S

  • Zoro # G307501412


product price: $40.19
/ea

Key Features

Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Endbell Type
None
Crimp Wire Gauge
20, 18, 16, 14, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030247S
Zoro #
G307501412
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16, 2#12

Details

Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Endbell Type
None
Crimp Wire Gauge
20, 18, 16, 14, 12
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Amperage Rating
13A & 23A
Shell Plating
Olive Drab Cadmium
No. of Contacts
16
Operating Voltage DC
1250(J) 700(all others)
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Sealing
Unsealed
Connector Style
Receptacle
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Style
Socket
Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Insert Arrangement
24-7
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Orientation
Straight
Shielding
Yes
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.