
GT 16C 44 1216 PIN PLUG
Mfr # GTS063282P
Zoro # G307558140
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
32-68
Operating Voltage DC
250/Coax
Amperage Rating
13A & 80A
Contact Style
Pin
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTS063282P
Zoro #
G307558140
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#16, 4#4
Details
Insert Arrangement
32-68
Operating Voltage DC
250/Coax
Amperage Rating
13A & 80A
Contact Style
Pin
Connector Type
Connector Circular
No. of Contacts
16
Termination Method
Solder
Operating Voltage AC V RMS Max
200/Coax
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.