Zoro Homepage

GT 17C 1716 PIN PLUG

  • Mfr # GTC06GR2029PLC

  • Zoro # G307560150


product price: $39.45
/ea

Key Features

Insert Arrangement
20-29
Operating Voltage DC
700
No. of Contacts
17
Contact Size
17#16
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06GR2029PLC
Zoro #
G307560150
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Insert Arrangement
20-29
Operating Voltage DC
700
No. of Contacts
17
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Pin
Connector Style
Plug
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.