Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 PIN PLUG

  • Mfr # GTS06A2029P

  • Zoro # G707559891


product price: $53.49
/ea

Key Features

Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Insert Arrangement
20-29
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2029P
Zoro #
G707559891
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Insert Arrangement
20-29
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Orientation
Straight
Operating Voltage DC
700
Contact Plating
Silver
Contact Mating Life
500
Shielding
Yes
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
17
Contacts Supplied
Yes
Contact Style
Pin
Sealing
Unsealed
Termination Method
Solder
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Connector Style
Plug
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.