Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 PIN PLUG

  • Mfr # GTS06A2029PW

  • Zoro # G507559992


product price: $53.49
/ea

Key Features

Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Arrangement
20-29
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2029PW
Zoro #
G507559992
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Arrangement
20-29
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
No. of Contacts
17
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Insert Material
Neoprene
Shielding
Yes
Contact Mating Life
500
Rotation Angle
80
Contact Style
Pin
Service Rating
A
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Operating Voltage DC
700
Termination Method
Solder
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.