Zoro Homepage

GT 17C 1716 PIN PLUG

  • Mfr # GTS06AF2029P

  • Zoro # G507559930


product price: $62.15
/ea

Key Features

Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2029P
Zoro #
G507559930
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.