Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 17C 1716 PIN PLUG

  • Mfr # GTS06R2029P

  • Zoro # G707559822


product price: $62.15
/ea

Key Features

No. of Contacts
17
Connector Style
Plug
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R2029P
Zoro #
G707559822
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

No. of Contacts
17
Connector Style
Plug
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Specification
MIL-DTL-5015 Type
Sealing
IP67
Shell Color
Olive Drab
Orientation
Straight
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contact Plating
Silver
Insert Arrangement
20-29
Contact Material
Copper Alloy
Contacts Supplied
Yes
Termination Method
Solder
Service Rating
A
Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.